- Standard Stud Type
features
- Heavy duty stud type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Hex hole
| Endplate Outer Diameter | 1.3125 |
| Minimum Thread Length | 1.125 |
| Dynamic Load Rating (lb) | 14000 |
| Stud Length - Inch | 2.25 |
| Material | Bearing Steel, Black Oxide Finish |
| Relubricatable | No |
| Roller Shape | Cylindrical |
| Stud Type | Standard Stud |
| Stud Diameter - Inch | 1 |
| Dynamic Radial Rating | 14000 |
| Platform | HEAVY-DUTY CAMROL® |
| Tolerance Class | P0 Equivalent |
| Roller Width - Inch | 1.5 |
| Limiting Speed | 1100 |
| Hex Socket - Inch | 0.5 |
| Dynamic Track Roller Load Rating | 14000 |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Inch | 2.5 |
| Clamping Torque (in lbf) | 2250 |
| Hex/Slot | Hex Hole |
| Weight | 2.38 LB |
| EAN or UPC | 726166119249 |

