- 7" Roller Diameter
- 3" Stud Diameter
- 3-12 Thread
- Hex Hole End
- Needle Bearing Design
| Stud Dia. | 3 in |
| Thread Pitch | N/A |
| Roller Type | Straight |
| Stud Length | 7 11/16 in |
| Thread Type | UN |
| Lube Hole Diameter | 3/16 in |
| Enclosure | Sealed |
| End Type | Hex Hole |
| Roller Width | 3 3/4 in |
| Clamp Torque | 5000 lbf |
| Static Capacity | 106930 lbf |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Housing Bore | 3.0003 in |
| Thread Size | 3 |
| Stud Type | Standard |
| Threads per Inch | 12 |
| Lube Hole Center | 1 1/4 in |
| Lube Fitting Size | 1/4 NPT |
| Material | Steel |
| Dynamic Load Rating | 75380 lbf |
| Roller Dia. | 7 in |
| Weight | 53.5 LB |

