- 6" Roller Diameter
- 2 1/2" Stud Diameter
- 2 1/2-12 Thread
- Hex Hole End
- Needle Bearing Design
| Threads per Inch | 12 |
| Roller Type | Straight |
| End Type | Hex Hole |
| Material | Steel |
| Lube Hole Center | 1 in |
| Roller Width | 3 1/4 in |
| Static Capacity | 80450 lbf |
| Lube Hole Diameter | 3/16 in |
| Inch/Metric | Inch |
| Clamp Torque | 5000 lbf |
| Housing Bore | 2.5003 in |
| Stud Dia. | 2.5 in |
| Stud Length | 6 in |
| Dynamic Load Rating | 60000 lbf |
| Thread Size | 2 1/2 |
| Thread Type | UN |
| Bearing Type | Needle Bearing |
| Stud Type | Standard |
| Roller Dia. | 6 in |
| Thread Pitch | N/A |
| Enclosure | Unsealed |
| Lube Fitting Size | 1/4 NPT |
| Weight | 36.27 LB |

