Skip to content Skip to navigation menu
Bearing Steel, Black Oxide Finish Material Cam Followers

CF 5/8 N S

Bearing Steel, Black Oxide Finish Material Cam Followers
Item #100741664
  • Standard Stud Type
Bearing Steel, Black Oxide Finish Material Cam Followers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Cylindrical outside diameter
  • Needle rolling elements
  • Slot hole
  • LUBRI-DISC® seal
  • Narrow roller width
  • Stud type cam follower
Lubrication Fitting Size - Inch 0.125
Minimum Thread Length 0.313
Stud Length - Inch 0.625
Limiting Speed 9200
Platform CAMROL®
Lubrication Hole Location Stud side
Hex/Slot Screwdriver Slot
Stud Diameter - Inch 0.25
Tolerance Class P0 Equivalent
Lubrication Fitting Size - Metric 0.125
Material Bearing Steel, Black Oxide Finish
Relubricatable Yes
Roller Diameter - Inch 0.625
Roller Width - Inch 0.406
Clamping Torque (in lbf) 35
Stud Type Standard Stud
Roller Shape Cylindrical
Dynamic Radial Rating 930
O.D. Configuration Cylindrical
Dynamic Load Rating (lb) 930
Weight 0.039 LB
EAN or UPC 726166030933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison