- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
| Lubrication Fitting Size - Metric | 0.25 |
| Roller Shape | Cylindrical |
| O.D. Configuration | Cylindrical |
| Lubrication Fitting Size - Inch | 0.25 |
| Tolerance Class | P0 Equivalent |
| Roller Width - Inch | 1.75 |
| Minimum Thread Length | 1.25 |
| Dynamic Radial Rating | 15720 |
| Stud Diameter - Inch | 1.25 |
| Hex/Slot | Screwdriver Slot |
| Material | Bearing Steel, Black Oxide Finish |
| Platform | CAMROL® |
| Stud Length - Inch | 2.5 |
| Roller Diameter - Inch | 3.25 |
| Stud Type | Standard Stud |
| Limiting Speed | 880 |
| Clamping Torque (in lbf) | 3450 |
| Dynamic Load Rating (lb) | 15720 |
| Relubricatable | Yes |
| Weight | 4.53 LB |
| EAN or UPC | 726166039554 |

