- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Slot hole
| Stud Type | Standard Stud |
| Material | Bearing Steel, Black Oxide Finish |
| Lubrication Hole Location | Stud side |
| Minimum Thread Length | 0.313 |
| Crown Radius | 10 |
| Lubrication Fitting Size - Metric | 0.1875 |
| Stud Length - Inch | 0.875 |
| O.D. Configuration | Crowned |
| Platform | CAMROL® |
| Roller Diameter - Inch | 0.875 |
| Roller Width - Inch | 0.5 |
| Roller Shape | Crowned |
| Hex/Slot | Hex Hole |
| Relubricatable | Yes |
| Lubrication Fitting Size - Inch | 0.1875 |
| Tolerance Class | P0 Equivalent |
| Dynamic Load Rating (lb) | 1660 |
| Limiting Speed | 6400 |
| Stud Diameter - Inch | 0.375 |
| Weight | 0.092 LB |
| EAN or UPC | 726166045340 |

