- Sealed
features
- Heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Rubber-lipped seal
| Roller Shape | Crowned |
| Bore Diameter - Inch | 0.625 |
| Lubrication Hole Location | None |
| Limiting Speed | 1300 |
| Overall Width - Inch | 1.3125 |
| Platform | HEAVY-DUTY CAMROL® |
| Relubricatable | No |
| Tolerance Class | P0 |
| Material | Bearing Steel, Black Oxide Finish |
| Dynamic Load Rating (lb) | 10500 |
| Roller Width - Inch | 1.25 |
| Roller Diameter - Inch | 2.25 |
| O.D. Configuration | Cylindrical |
| Weight | 1.17 LB |
| EAN or UPC | 726166119683 |

