- Sealed
features
- Heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Rubber-lipped seal
| Roller Width - Inch | 1 |
| Dynamic Load Rating (lb) | 7100 |
| Overall Width - Inch | 1.0625 |
| Roller Shape | Crowned |
| Platform | HEAVY-DUTY CAMROL® |
| O.D. Configuration | Cylindrical |
| Bore Diameter - Inch | 0.5 |
| Roller Diameter - Inch | 1.875 |
| Tolerance Class | P0 |
| Relubricatable | No |
| Limiting Speed | 2000 |
| Material | Bearing Steel, Black Oxide Finish |
| Weight | 0.66 LB |
| EAN or UPC | 726166119669 |

