- Sealed
features
- Heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Rubber-lipped seal
| Relubricatable | No |
| Roller Width - Inch | 0.75 |
| Overall Width - Inch | 0.8125 |
| Dynamic Load Rating (lb) | 3300 |
| Roller Shape | Crowned |
| Bore Diameter - Inch | 0.375 |
| Lubrication Hole Location | None |
| Roller Diameter - Inch | 1.25 |
| Tolerance Class | P0 |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Cylindrical |
| Limiting Speed | 3100 |
| Platform | HEAVY-DUTY CAMROL® |
| Weight | 0.21 LB |
| EAN or UPC | 726166119614 |

