- Yoke Roller
- Needle Bearing Type
- 1 3/4 in ID x 5 in OD x 2 7/8 in Overall Width
- Crowned Roller
- Sealed
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Roller Type | Crowned |
| Static Capacity | 135900 lbf |
| Enclosure | Sealed |
| Roller Width | 2 3/4 in |
| Material | Steel |
| Shaft Diameter - Press Fit [Max] | 1.7508 in |
| Track Dynamic Capacity | 46575 N |
| I.D. | 1 3/4 in |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| Shaft Diameter - Light Fit [Max] | 1.7504 in |
| Shaft Diameter - Slip Fit [Max] | 1.7496 in |
| Bearing Type | Needle Bearing |
| Shaft Diameter - Slip Fit [Min] | 1.7491 in |
| Endplate Dia. | 3 9/16 in |
| Overall Width | 2 7/8 in |
| Crown Radius | 48 in |
| Shaft Diameter - Light Fit [Min] | 1.7499 in |
| Overall Width Tolerance [Min] | 2.865 in |
| Roller Dia. | 5 in |
| Track Capacity (40 HRC) | 30880 N |
| Shaft Diameter - Press Fit [Min] | 1.7503 in |
| Inch/Metric | Inch |
| Lube Hole Diameter | 3/16 in |
| Overall Width Tolerance [Max] | 2.88 in |
| Weight | 12.59 LB |
| EAN or UPC | 726166058357 |

