- Yoke Roller
- Needle Bearing Type
- 1/4 in ID x 1 3/4 in OD x 9/16 in Overall Width
- Crowned Roller
- Unsealed
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Roller Width | 1/2 in |
| I.D. | 1/4 in |
| Roller Dia. | 1 3/4 in |
| Material | Steel |
| Roller Type | Crowned |
| Overall Width | 9/16 in |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Weight | 0.07 LB |

