- 1 3/4" Roller Diameter
- 1" Stud Diameter
- 1-14 Thread
- Slotted End
- Needle Bearing Design
| Lube Hole Diameter | 3/32 in |
| Dynamic Load Rating | 6385 lbf |
| Clamp Torque | 2250 lbf |
| Stud Dia. | 1 in |
| Enclosure | Unsealed |
| Thread Type | UNS |
| Lube Hole Center | 7/16 in |
| End Type | Slotted |
| Static Capacity | 15840 lbf |
| Roller Type | Crowned |
| Roller Width | 1 in |
| Roller Dia. | 1 3/4 in |
| Inch/Metric | Inch |
| Lube Fitting Size | 3/16 in |
| Housing Bore | 1.0003 in |
| Material | Steel |
| Thread Pitch | N/A |
| Thread Size | 1 |
| Threads per Inch | 14 |
| Stud Length | 1 3/4 in |
| Stud Type | Heavy |
| Bearing Type | Needle Bearing |
| Weight | 1.0 LB |

