- 1/2" Roller Diameter
- 1/4" Stud Diameter
- 1/4-28 Thread
- Slotted End
- Needle Bearing Design
| Roller Width | 3/8 in |
| Dynamic Load Rating | 680 lbf |
| Housing Bore | 0.2503 in |
| Inch/Metric | Inch |
| Thread Size | 1/4 |
| Roller Type | Crowned |
| Lube Hole Center | N/A |
| Enclosure | Unsealed |
| Lube Fitting Size | N/A |
| Static Capacity | 1580 lbf |
| End Type | Slotted |
| Lube Hole Diameter | N/A |
| Roller Dia. | 1/2 in |
| Stud Type | Heavy |
| Thread Pitch | N/A |
| Threads per Inch | 28 |
| Stud Length | 5/8 in |
| Clamp Torque | 35 lbf |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Thread Type | UNF |
| Stud Dia. | 1/4 in |
| Weight | 0.04 LB |

