- 7/8" Roller Diameter
- 3/8" Stud Diameter
- 3/8-24 Thread
- Hex Hole End
- Needle Bearing Design
| Clamp Torque | 95 lbf |
| Stud Length | 7/8 in |
| Roller Type | Crowned |
| Bearing Type | Needle Bearing |
| Stud Type | Standard |
| Dynamic Load Rating | 1660 lbf |
| Inch/Metric | Inch |
| Lube Fitting Size | 3/16 in |
| Static Capacity | 2065 lbf |
| Thread Size | 3/8 |
| Material | Steel |
| Enclosure | Unsealed |
| End Type | Hex Hole |
| Stud Dia. | 3/8 in |
| Roller Dia. | 7/8 in |
| Lube Hole Center | 1/4 in |
| Roller Width | 1/2 in |
| Thread Type | UNF |
| Housing Bore | 0.3753 in |
| Lube Hole Diameter | 3/32 in |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Weight | 0.09 LB |

