
- Standard Stud Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
Minimum Thread Length | 3 |
Roller Shape | Crowned |
Dynamic Load Rating (lb) | 60000 |
Limiting Speed | 475 |
Hex/Slot | Hex Hole |
Material | Bearing Steel, Black Oxide Finish |
Stud Type | Standard Stud |
Stud Length - Inch | 6 |
Relubricatable | Yes |
Dynamic Radial Rating | 60000 |
O.D. Configuration | Crowned |
Lubrication Fitting Size - Inch | 0.25 |
Lubrication Fitting Size - Metric | 0.25 |
Stud Diameter - Inch | 2.5 |
Roller Width - Inch | 3.25 |
Platform | CAMROL® |
Crown Radius | 56 |
Tolerance Class | P0 Equivalent |
Clamping Torque (in lbf) | 5000 |
Roller Diameter - Inch | 6 |
Weight | 32.59 LB |
EAN or UPC | 726166098858 |
