- 2" Roller Diameter
- 7/8" Stud Diameter
- 7/8-14 Thread
- Slotted End
- Needle Bearing Design
| Inch/Metric | Inch |
| End Type | Slotted |
| Bearing Type | Needle Bearing |
| Lube Hole Diameter | 1/8 in |
| Lube Fitting Size | 3/16 in |
| Roller Dia. | 2 in |
| Lube Hole Center | 1/2 in |
| Stud Type | Standard |
| Thread Pitch | N/A |
| Thread Size | 7/8 |
| Material | Steel |
| Roller Type | Crowned |
| Thread Type | UNF |
| Roller Width | 1 1/4 in |
| Stud Dia. | 7/8 in |
| Stud Length | 2 in |
| Static Capacity | 10570 lbf |
| Clamp Torque | 1500 lbf |
| Enclosure | Unsealed |
| Threads per Inch | 14 |
| Weight | 1.35 LB |

