- Standard Stud Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
| Hex Socket - Inch | 0.3125 |
| Stud Diameter - Inch | 0.25 |
| O.D. Configuration | Crowned |
| Dynamic Load Rating (lb) | 4840 |
| Relubricatable | Yes |
| Clamping Torque (in lbf) | 650 |
| Crown Radius | 20 |
| Material | Bearing Steel, Black Oxide Finish |
| Stud Length - Inch | 1.5 |
| Roller Shape | Crowned |
| Limiting Speed | 2350 |
| Hex/Slot | Hex Hole |
| Dynamic Radial Rating | 4840 |
| Lubrication Fitting Size - Inch | 0.1875 |
| Roller Width - Inch | 0.875 |
| Stud Type | Standard Stud |
| Platform | CAMROL® |
| Roller Diameter - Inch | 1.625 |
| Minimum Thread Length | 0.75 |
| Tolerance Class | P0 Equivalent |
| Lubrication Fitting Size - Metric | 0.1875 |
| Weight | 0.57 LB |
| EAN or UPC | 726166100070 |

