- Standard Stud Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
| Tolerance Class | P0 Equivalent |
| Dynamic Radial Rating | 11720 |
| Relubricatable | Yes |
| Limiting Speed | 1100 |
| Minimum Thread Length | 1.125 |
| Dynamic Load Rating (lb) | 11720 |
| Platform | CAMROL® |
| Stud Length - Inch | 2.25 |
| Roller Shape | Crowned |
| Roller Diameter - Inch | 2.5 |
| Stud Type | Standard Stud |
| Lubrication Hole Location | Stud side |
| Hex/Slot | Screwdriver Slot |
| Lubrication Fitting Size - Inch | 0.1875 |
| Lubrication Fitting Size - Metric | 0.1875 |
| Clamping Torque (in lbf) | 2250 |
| Crown Radius | 30 |
| Roller Width - Inch | 1.5 |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Crowned |
| Oil Hole Center - Inch | 0.5625 |
| Stud Diameter - Inch | 1 |
| Weight | 2.37 LB |
| EAN or UPC | 726166038526 |

