- Sealed
features
- Yoke type cam follower
- Cylindrical outside diameter
- Non-metallic bushing
- LUBRI-DISC® seal
| Oil Hole Diameter - Inch | 0.094 |
| Relubricatable | No |
| Tolerance Class | P0 |
| Roller Diameter - Inch | 0.75 |
| Minimum Boss Diameter - Inch | 0.5 |
| Bore Diameter - Inch | 0.25 |
| Overall Width - Inch | 0.5625 |
| Roller Shape | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Cylindrical |
| Roller Width - Inch | 0.5 |
| Platform | CAMROL® |
| Weight | 0.05 LB |
| EAN or UPC | 726166056292 |

