- 9/16" Roller Diameter
- 0.19" Stud Diameter
- 10-32 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Thread Size | #10 |
| Material | Steel |
| Static Capacity | N/A |
| Stud Type | Eccentric |
| Roller Dia. | 9/16 in |
| Stud Dia. | 0.19 in |
| Lube Fitting Size | N/A |
| Eccentricity | 0.01 in |
| Thread Type | UNF |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Roller Type | Straight |
| Bearing Type | Self-Lubricating Bushing |
| Lube Hole Diameter | N/A |
| Dynamic Load Rating | N/A |
| Stud Length | 5/8 in |
| Enclosure | Sealed |
| End Type | Hex Hole |
| Lube Hole Center | N/A |
| Roller Width | 3/8 in |
| Clamp Torque | 15 lbf |
| Weight | 0.04 LB |
| EAN or UPC | 726166030667 |

