- 3 1/4" Roller Diameter
- 1 1/4" Stud Diameter
- 1 1/4-12 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Eccentricity | 0.06 in |
| Lube Fitting Size | 1/4 in |
| Thread Pitch | N/A |
| Thread Type | UNEF |
| Static Capacity | N/A |
| Clamp Torque | 3450 lbf |
| Stud Dia. | 1.25 in |
| Enclosure | Sealed |
| Lube Hole Center | N/A |
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| End Type | Hex Hole |
| Roller Dia. | 3 1/4 in |
| Roller Type | Straight |
| Threads per Inch | 12 |
| Material | Steel |
| Stud Length | 2.5 in |
| Lube Hole Diameter | N/A |
| Bearing Type | Self-Lubricating Bushing |
| Thread Size | 1 1/4 |
| Stud Type | Eccentric |
| Roller Width | 1 3/4 in |
| Weight | 4.72 LB |

