- 3 1/2" Roller Diameter
- 1 3/8" Stud Diameter
- 1 3/8-12 Thread
- Slotted End
- Self-Lubricating Bushing Design
| Bearing Type | Self-Lubricating Bushing |
| Enclosure | Sealed |
| Threads per Inch | 12 |
| Lube Hole Center | N/A |
| Inch/Metric | Inch |
| End Type | Slotted |
| Clamp Torque | 4200 lbf |
| Lube Hole Diameter | N/A |
| Roller Type | Straight |
| Stud Dia. | 1 3/8 in |
| Thread Size | 1 3/8 |
| Roller Width | 2 in |
| Lube Fitting Size | 1/4 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Stud Type | Eccentric |
| Roller Dia. | 3 1/2 in |
| Dynamic Load Rating | N/A |
| Static Capacity | N/A |
| Stud Length | 2 3/4 in |
| Material | Steel |
| Eccentricity | 0.06 in |
| Weight | 6.63 LB |
| EAN or UPC | 726166097318 |

