- 11/16" Roller Diameter
- 1/4" Stud Diameter
- 1/4-28 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Dynamic Load Rating | N/A |
| Stud Dia. | 1/4 in |
| Thread Type | UNF |
| Stud Length | 3/4 in |
| Bearing Type | Self-Lubricating Bushing |
| Thread Pitch | N/A |
| Material | Steel |
| Clamp Torque | 35 lbf |
| Eccentricity | 0.015 in |
| Inch/Metric | Inch |
| Lube Hole Center | N/A |
| Roller Dia. | 11/16 in |
| Roller Type | Straight |
| Stud Type | Eccentric |
| Roller Width | 7/16 in |
| Threads per Inch | 28 |
| Lube Fitting Size | N/A |
| Thread Size | 1/4 |
| End Type | Hex Hole |
| Static Capacity | N/A |
| Enclosure | Sealed |
| Lube Hole Diameter | N/A |
| Weight | 0.05 LB |

