- 2 1/4" Roller Diameter
- 7/8" Stud Diameter
- 7/8-14 Thread
- Slotted End
- Self-Lubricating Bushing Design
| Static Capacity | N/A |
| Roller Type | Crowned |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Stud Length | 2 in |
| Clamp Torque | 1500 lbf |
| Enclosure | Sealed |
| Bearing Type | Self-Lubricating Bushing |
| Housing Bore | 0.8753 in |
| Stud Type | Standard |
| Threads per Inch | 14 |
| Stud Dia. | 7/8 in |
| Lube Hole Center | 1/2 in |
| Dynamic Load Rating | N/A |
| Roller Width | 1 1/4 in |
| Lube Fitting Size | 3/16 in |
| End Type | Slotted |
| Material | Steel |
| Lube Hole Diameter | 1/8 in |
| Thread Size | 7/8 |
| Roller Dia. | 2 1/4 in |
| Thread Type | UNF |
| Weight | 1.6 LB |
| EAN or UPC | 726166038199 |

