- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Straight Bore
- C5 - Clearance Greater Than C4
- Steel Cage
| Adapter Assembly | SNW 120 |
| Radial Internal Clearance | C5 |
| O.D. | 215 mm |
| Enclosure | Double NYLAPLATE® Seals |
| Limiting Speed - Oil | 2050 rpm |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Dynamic Load Rating | 128800 lbf |
| Limiting Speed - Grease | 1025 rpm |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Housing Fillet Radius [Max] | 0.098 in |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Weight | 28.4 LB |

