
- Radial Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
I.D. | 50 mm |
Dynamic Load Rating | 18700 lbf |
Cage Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Tapered Bore |
Radial Internal Clearance | Normal |
Bearing Type | Radial Bearing |
Enclosure | Single LAMBDA® Seal on Small Bore Side |
Adapter Assembly | SNW 10 |
Limiting Speed - Grease | 2625 rpm |
Ring Modification | None |
O.D. | 90 mm |
Limiting Speed - Oil | 5250 rpm |
Housing Fillet Radius [Max] | 0.039 in |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Weight | 1.4 LB |
