Skip to content Skip to navigation menu
APG Gearmotor

AP2021170

APG Gearmotor
Item #103593219
  • Size 5
  • Class 2
  • Single Reduction
  • 20 HP
  • 1.50:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 2
  • Single Reduction
  • 20 HP
  • 1.50:1 Ratio
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 1170 rpm
Output (Shaft or Bore) Size 1 3/8 in
Box Length 8.69 in
Unit Size 5
Box Height 13.12 in
Bolt Centers w/ Std. Base Kit (in) 7.44 x 10.76
Box Width 12 1/4 in
Motor HP 20 hp
Base to Shaft Center Height w/Std. Base Kit 3.3 in
Reduction Type Single Reduction
Frame 256TY
Ratio 1.50:1
Service Class Class 2
Weight 390.0 LB
EAN or UPC 887726287348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison