Skip to content Skip to navigation menu
APG Gearmotor

AP1530280

APG Gearmotor
Item #101932424
  • Size 5
  • Class 3
  • Double Reduction
  • 15 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Double Reduction
  • 15 HP
  • 6.20:1 Ratio
Ratio 6.20:1
Box Width 12 1/4 in
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Unit Size 5
Box Height 12.29 in
Motor HP 15 hp
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Box Length 10.31 in
Output (Shaft or Bore) Size 2 in
Frame 215TY
Service Class Class 3
Reduction Type Double Reduction
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 280 rpm
Weight 360.0 LB
EAN or UPC 782475377862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison