- Size 8
- Class 3
- Triple Reduction
- 15 HP
- 86.5:1 Ratio
| Reduction Type | Triple Reduction |
| Box Height | 24.36 in |
| Box Length | 18.62 in |
| Frame | 215TY |
| Unit Size | 8 |
| Ratio | 86.5:1 |
| Base to Shaft Center Height w/Std. Base Kit | 15.21 in |
| Motor HP | 15 hp |
| Bolt Centers w/ Std. Base Kit (in) | 16.16 x 15.62 |
| Output (Shaft or Bore) Size | 3 5/8 in |
| Box Width | 18 1/4 in |
| Output Configuration | Inline Shaft |
| Service Class | Class 3 |
| Output RPM @ 1750 rpm Input | 20 rpm |
| Weight | 950.0 LB |
| EAN or UPC | 782475377749 |

