Skip to content Skip to navigation menu
APG Gearmotor

AP1510100

APG Gearmotor
Item #101919789
  • Size 5
  • Class 1
  • Double Reduction
  • 15 HP
  • 17.1:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 1
  • Double Reduction
  • 15 HP
  • 17.1:1 Ratio
Reduction Type Double Reduction
Box Length 10.31 in
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Output RPM @ 1750 rpm Input 100 rpm
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Output Configuration Inline Shaft
Service Class Class 1
Motor HP 15 hp
Output (Shaft or Bore) Size 2 in
Unit Size 5
Box Width 12 1/4 in
Ratio 17.1:1
Box Height 12.29 in
Frame 215TY
Weight 350.0 LB
EAN or UPC 782475377381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison