Skip to content Skip to navigation menu
APG Gearmotor

AP0830013

APG Gearmotor
Item #101920075
  • Size 8
  • Class 3
  • Triple Reduction
  • 7.5 HP
  • 129.7:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 3
  • Triple Reduction
  • 7.5 HP
  • 129.7:1 Ratio
Unit Size 8
Box Length 18.62 in
Box Width 18 1/4 in
Reduction Type Triple Reduction
Service Class Class 3
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Ratio 129.7:1
Motor HP 7 1/2 hp
Output RPM @ 1750 rpm Input 13.5 rpm
Box Height 24.36 in
Frame 184TY
Output (Shaft or Bore) Size 3 5/8 in
Output Configuration Inline Shaft
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Weight 880.0 LB
EAN or UPC 782475375073
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison