Skip to content Skip to navigation menu
APG Gearmotor

AP0820190

APG Gearmotor
Item #101916208
  • Size 4
  • Class 2
  • Double Reduction
  • 7.5 HP
  • 9.30:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 2
  • Double Reduction
  • 7.5 HP
  • 9.30:1 Ratio
Reduction Type Double Reduction
Output (Shaft or Bore) Size 1 5/8 in
Bolt Centers w/ Std. Base Kit (in) 7.88 x 7
Unit Size 4
Frame 184TY
Output Configuration Inline Shaft
Motor HP 7 1/2 hp
Output RPM @ 1750 rpm Input 190 rpm
Box Length 9 in
Service Class Class 2
Ratio 9.30:1
Box Height 10.19 in
Box Width 8 1/4 in
Base to Shaft Center Height w/Std. Base Kit 6.17 in
Weight 207.2 LB
EAN or UPC 782476608873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison