Skip to content Skip to navigation menu
APG Gearmotor

AP0810780

APG Gearmotor
Item #101917720
  • Size 4
  • Class 1
  • Single Reduction
  • 7.5 HP
  • 2.25:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 1
  • Single Reduction
  • 7.5 HP
  • 2.25:1 Ratio
Output Configuration Inline Shaft
Frame 184TY
Box Width 8 1/4 in
Output (Shaft or Bore) Size 1 1/8 in
Output RPM @ 1750 rpm Input 780 rpm
Bolt Centers w/ Std. Base Kit (in) 6.5 x 7
Ratio 2.25:1
Unit Size 4
Service Class Class 1
Base to Shaft Center Height w/Std. Base Kit 2.55 in
Reduction Type Single Reduction
Motor HP 7.5 hp
Box Height 10.2 in
Box Length 7.62 in
Weight 200.0 LB
EAN or UPC 782475374878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison