Skip to content Skip to navigation menu
APG Gearmotor

AP0810230

APG Gearmotor
Item #101917360
  • Size 3
  • Class 1
  • Double Reduction
  • 7.5 HP
  • 7.59:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 3
  • Class 1
  • Double Reduction
  • 7.5 HP
  • 7.59:1 Ratio
Service Class Class 1
Frame 184TY
Ratio 7.59:1
Output (Shaft or Bore) Size 1 1/4 in
Base to Shaft Center Height w/Std. Base Kit 5.37 in
Reduction Type Double Reduction
Box Width 8 in
Bolt Centers w/ Std. Base Kit (in) 7 x 7.12
Box Length 8 1/4 in
Motor HP 7 1/2 hp
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 230 rpm
Unit Size 3
Box Height 9 3/4 in
Weight 210.0 LB
EAN or UPC 782475374816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison