- Size 4
- Class 1
- Single Reduction
- 5 HP
- 3.38:1 Ratio
| Box Width | 8 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 7 |
| Output RPM @ 1750 rpm Input | 520 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2.55 in |
| Motor HP | 5 hp |
| Box Height | 8.94 in |
| Box Length | 7.62 in |
| Service Class | Class 1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame | FE147P |
| Unit Size | 4 |
| Reduction Type | Single Reduction |
| Output Configuration | Inline Shaft |
| Ratio | 3.38:1 |
| Weight | 120.0 LB |
| EAN or UPC | 782475374267 |

