Skip to content Skip to navigation menu
APG Gearmotor

AP0510125

APG Gearmotor
Item #101920263
  • Size 3
  • Class 1
  • Double Reduction
  • 5 HP
  • 14.0:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 3
  • Class 1
  • Double Reduction
  • 5 HP
  • 14.0:1 Ratio
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 125 rpm
Base to Shaft Center Height w/Std. Base Kit 5.37 in
Output (Shaft or Bore) Size 1 1/4 in
Box Width 8 in
Frame FE147P
Ratio 14.0:1
Unit Size 3
Reduction Type Double Reduction
Motor HP 5 hp
Box Height 8 3/4 in
Box Length 8 1/4 in
Bolt Centers w/ Std. Base Kit (in) 7 x 7.12
Service Class Class 1
Weight 120.0 LB
EAN or UPC 782475374199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison