Skip to content Skip to navigation menu
APG Gearmotor

AP0330100

APG Gearmotor
Item #101920767
  • Size 4
  • Class 3
  • Double Reduction
  • 3 HP
  • 17.1:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 3
  • Double Reduction
  • 3 HP
  • 17.1:1 Ratio
Box Height 10.03 in
Box Width 8 1/4 in
Output RPM @ 1750 rpm Input 100 rpm
Output Configuration Inline Shaft
Unit Size 4
Output (Shaft or Bore) Size 1 5/8 in
Box Length 9 in
Service Class Class 3
Ratio 17.1:1
Bolt Centers w/ Std. Base Kit (in) 7.88 x 7
Motor HP 3 hp
Base to Shaft Center Height w/Std. Base Kit 6.17 in
Reduction Type Double Reduction
Frame FE146P
Weight 130.0 LB
EAN or UPC 782475373994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison