Skip to content Skip to navigation menu
APG Gearmotor

AP0330025

APG Gearmotor
Item #101917716
  • Size 6
  • Class 3
  • Triple Reduction
  • 3 HP
  • 70.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 3
  • Triple Reduction
  • 3 HP
  • 70.6:1 Ratio
Output Configuration Inline Shaft
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Box Height 15.66 in
Ratio 70.6:1
Service Class Class 3
Output (Shaft or Bore) Size 2 3/8 in
Box Width 12 in
Box Length 12.88 in
Unit Size 6
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Motor HP 3 hp
Output RPM @ 1750 rpm Input 25 rpm
Reduction Type Triple Reduction
Frame FE146P
Weight 300.0 LB
EAN or UPC 782475373932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison