
- Size 1 Parallel Reducer
- 3/4" Shaft Input Input
- 1" Parallel Shaft Output
- 20.9:1 Ratio
- Frame
Frame | N/A |
Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
Output (Shaft or Bore) Size | 1 in |
Input (Shaft or Bore) Size | 3/4 in |
Output RPM @ 1750 rpm Input | 85 rpm |
Input Configuration | Shaft Input |
Box Width | 5 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
Ratio | 20.9:1 |
Box Length | 6.3 in |
Output Configuration | Parallel Shaft Output |
Box Height | 6.97 in |
Unit Size | 1 |
Weight | 30.0 LB |
EAN or UPC | 887726185217 |
