
- Size 7 Parallel Reducer
- 2 1/8" Shaft Input Input
- 2 5/8" Parallel Shaft Output
- 86.5:1 Ratio
- Frame
Box Height | 24.36 in |
Output RPM @ 1750 rpm Input | 20 rpm |
Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
Frame | N/A |
Output Configuration | Parallel Shaft Output |
Input (Shaft or Bore) Size | 2 1/8 in |
Input Configuration | Shaft Input |
Ratio | 86.5:1 |
Unit Size | 7 |
Box Width | 18 1/4 in |
Output (Shaft or Bore) Size | 2 5/8 in |
Box Length | 16 1/8 in |
Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 15 11/16 |
Weight | 560.0 LB |
EAN or UPC | 887726185002 |
