
- Size 6 Parallel Reducer
- 1 1/2" Shaft Input Input
- 2 3/8" Parallel Shaft Output
- 86.5:1 Ratio
- Frame
Bolt Centers w/ Std. Base Kit (in) | 11 x 10 1/4 |
Input (Shaft or Bore) Size | 1 1/2 in |
Unit Size | 6 |
Box Height | 15.66 in |
Frame | N/A |
Box Length | 12 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 9.85 in |
Output Configuration | Parallel Shaft Output |
Ratio | 86.5:1 |
Box Width | 12 in |
Output RPM @ 1750 rpm Input | 20 rpm |
Input Configuration | Shaft Input |
Output (Shaft or Bore) Size | 2 3/8 in |
Weight | 260.0 LB |
EAN or UPC | 887726184937 |
