
- Size 5 Parallel Reducer
- 1 1/4" Shaft Input Input
- 2" Parallel Shaft Output
- 70.6:1 Ratio
- Frame
Box Length | 10 5/16 in |
Ratio | 70.6:1 |
Output RPM @ 1750 rpm Input | 24 rpm |
Output (Shaft or Bore) Size | 2 in |
Unit Size | 5 |
Input (Shaft or Bore) Size | 1 1/4 in |
Output Configuration | Parallel Shaft Output |
Frame | N/A |
Box Width | 12 1/4 in |
Bolt Centers w/ Std. Base Kit (in) | 9 1/16 x 5 3/8 |
Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
Input Configuration | Shaft Input |
Box Height | 12.29 in |
Weight | 179.0 LB |
EAN or UPC | 887726184852 |
