- Size 8 Parallel Reducer
- 2 1/8" Shaft Input Input
- 3 5/8" Parallel Shaft Output
- 20.9:1 Ratio
- Frame
| Box Height | 24.36 in |
| Output Configuration | Parallel Shaft Output |
| Box Width | 18 1/4 in |
| Frame | N/A |
| Box Length | 18 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 16.16 x 15 11/16 in |
| Output RPM @ 1750 rpm Input | 85 rpm |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 15.21 in |
| Output (Shaft or Bore) Size | 3 5/8 in |
| Unit Size | 8 |
| Ratio | 20.9:1 |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Weight | 754.0 LB |
| EAN or UPC | 887726184678 |

