
- Size 7 Parallel Reducer
- 2 1/8" Shaft Input Input
- 2 7/8" Parallel Shaft Output
- 17.1:1 Ratio
- Frame
Box Height | 21.65 in |
Unit Size | 7 |
Output Configuration | Parallel Shaft Output |
Output (Shaft or Bore) Size | 2 7/8 in |
Box Length | 16 1/8 in |
Ratio | 17.1:1 |
Frame | N/A |
Box Width | 18 1/4 in |
Input (Shaft or Bore) Size | 2 1/8 in |
Input Configuration | Shaft Input |
Output RPM @ 1750 rpm Input | 104 rpm |
Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 15 11/16 |
Weight | 629.0 LB |
EAN or UPC | 887726184586 |
