- Size 5 Parallel Reducer
- 1 1/4" Shaft Input Input
- 2" Parallel Shaft Output
- 25.6:1 Ratio
- Frame
| Output Configuration | Parallel Shaft Output |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output (Shaft or Bore) Size | 2 in |
| Unit Size | 5 |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/16 x 5 3/8 |
| Output RPM @ 1750 rpm Input | 68 rpm |
| Box Length | 10 5/16 in |
| Input Configuration | Shaft Input |
| Box Width | 12 1/4 in |
| Box Height | 12.29 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Frame | N/A |
| Ratio | 25.6:1 |
| Weight | 162.0 LB |
| EAN or UPC | 887726224039 |

