
- Size 4 Parallel Reducer
- 1 5/8" Shaft Input Input
- 1 3/4" Parallel Shaft Output
- 6.2:1 Ratio
- Frame
Unit Size | 4 |
Input Configuration | Shaft Input |
Output (Shaft or Bore) Size | 1 3/4 in |
Output RPM @ 1750 rpm Input | 280 rpm |
Frame | N/A |
Output Configuration | Parallel Shaft Output |
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Input (Shaft or Bore) Size | 1 5/8 in |
Box Length | 9 in |
Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 7 |
Box Width | 8 1/4 in |
Ratio | 6.2:1 |
Box Height | 11.67 in |
Weight | 110.0 LB |
EAN or UPC | 887726184302 |
