
- Size 8 Parallel Reducer
- 2 1/8" Shaft Input Input
- 2 3/4" Parallel Shaft Output
- 1.84:1 Ratio
- Frame
Bolt Centers w/ Std. Base Kit (in) | 11 7/8 x 15 5/8 |
Input Configuration | Shaft Input |
Output Configuration | Parallel Shaft Output |
Unit Size | 8 |
Input (Shaft or Bore) Size | 2 1/8 in |
Ratio | 1.84:1 |
Output (Shaft or Bore) Size | 2 3/4 in |
Box Height | 20 7/16 in |
Box Length | 14 1/4 in |
Box Width | 18 1/4 in |
Output RPM @ 1750 rpm Input | 930 rpm |
Frame | N/A |
Base to Shaft Center Height w/Std. Base Kit | 6.15 in |
Weight | 450.0 LB |
EAN or UPC | 887726184159 |
