- Size 7 Parallel Reducer
- 2 1/8" Shaft Input Input
- 2 1/4" Parallel Shaft Output
- 1.84:1 Ratio
- Frame
| Output Configuration | Parallel Shaft Output |
| Frame | N/A |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Box Length | 12 1/2 in |
| Box Height | 20 1/16 in |
| Output RPM @ 1750 rpm Input | 930 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/8 x 15 9/16 |
| Input Configuration | Shaft Input |
| Unit Size | 7 |
| Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
| Box Width | 18 1/4 in |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Ratio | 1.84:1 |
| Weight | 360.0 LB |
| EAN or UPC | 887726184074 |

