
- Size 6 Parallel Reducer
- 1 1/2" Shaft Input Input
- 1 3/4" Parallel Shaft Output
- 4.13:1 Ratio
- Frame
Unit Size | 6 |
Input (Shaft or Bore) Size | 1 1/2 in |
Output Configuration | Parallel Shaft Output |
Box Width | 12 1/4 in |
Box Height | 13 3/4 in |
Box Length | 10 7/16 in |
Bolt Centers w/ Std. Base Kit (in) | 8 5/8 x 10 1/4 |
Ratio | 4.13:1 |
Frame | N/A |
Base to Shaft Center Height w/Std. Base Kit | 4.21 in |
Output RPM @ 1750 rpm Input | 425 rpm |
Output (Shaft or Bore) Size | 1 3/4 in |
Input Configuration | Shaft Input |
Weight | 163.0 LB |
EAN or UPC | 887726184036 |
