- Size 5 Parallel Reducer
- 1/4" Shaft Input Input
- 1 3/8" Parallel Shaft Output
- 3.38:1 Ratio
- Frame
| Unit Size | 5 |
| Box Width | 12 1/4 in |
| Box Length | 8 11/16 in |
| Output RPM @ 1750 rpm Input | 525 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 7 7/16 x 10 3/4 |
| Ratio | 3.38:1 |
| Output Configuration | Parallel Shaft Output |
| Input (Shaft or Bore) Size | 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.3 in |
| Frame | N/A |
| Box Height | 12 1/4 in |
| Weight | 114.0 LB |
| EAN or UPC | 887726183954 |

